How Prysmian Can Help
Prysmian’s GenSPEED® copper category datacom cables were developed nearly a decade ago to meet essential networking needs. Today, Prysmian's latest product, GenSPEED® 6 MAX Category 6 (22 AWG), continues this legacy by providing industry solutions that address the growing demand for power and data transmission over category cables. Specifically, it is designed to support applications that require improved attenuation and reduced signal loss, particularly in extended-distance scenarios.
The main improvement to this system is the increased size of the copper conductors to 22 AWG. This change reduces voltage drop, increases carrying capacity and offers better protection against higher temperatures. These enhancements provide many additional benefits and ensure performance that surpasses other Category 6 specifications.
1. Improved Versatility
GenSPEED® 6 MAX cables offer maximum versatility for challenging installations, including plenum and outside plant options. Prysmian’s cables meet all Category 6 requirements for distances up to 100 meters and have a certified LP listing of 0.7 amps (140 watts)* for MAX plenum.
2. Enhanced Coverage
MAX surpasses the IEEE 802.3bt Type 4 standard of 100 watts, supporting applications that require up to 140 W, providing enhanced coverage for high-wattage equipment. It is the first cable in the industry to receive UL listing for CMP-LP at 0.7 amps and is made with 100% fluoropolymer insulation, offering superior protection.
3. Expanded Applications
MAX achieves 1 Gbps at 200 meters** and 10 Mbps at 274 meters** to meet the growing demand for Power over Ethernet (PoE) applications that require longer distances beyond 100 meters.
4. Construction Options
MAX is available in plenum and outside plant construction for longer distances, providing cost savings through reduced terminations and lower costs for connectivity, power equipment and labor.
5. Sustainability and Health
MAX can help earn two LEED® points through environmental product declarations (EPDs) and health product declarations (HPDs).
Extended-distance Ethernet cables are essential for anyone looking to enhance their networking capabilities. By choosing GenSPEED® 6 MAX for your extended-distance cabling needs, you maximize the value of your investment.
Wesco and Prysmian Bring Extended‑Distance Solutions to Market
Wesco’s strategic partnership with Prysmian helps ensure contractors can source industry‑leading connectivity that aligns with modern, converged designs that is backed by supply chain strength, technical guidance and field‑ready training resources. This partnership focuses on practical outcomes for customers, offering longer Ethernet reach, higher PoE power and simplified infrastructure to meet today’s connected business needs, and empower tomorrow’s operational demands.