Woman using tablet above large data center



SPONSORED

Lake Cable: Reliable Power for the Digital World


Data centers power the digital world, from cloud computing and AI to streaming and e-commerce - requiring precise, reliable energy. As facilities expand into modular and edge designs, the integrity of electrical and control systems is critical.

Lake Cable, a U.S. manufacturer recognized for precision-engineered wire and cable, delivers the foundation for dependable, high-performance data centers. Its advanced low voltage, 2kV and building management system (BMS) cables enable optimal performance, safety and scalability, ensuring uninterrupted operation in demanding environments.

Powering the Digital Core: Engineered Cable Solutions for Modern Data Centers

Modern data centers operate on complex power and cooling architectures designed for maximum uptime and efficiency. Electricity flows from the utility grid through transformers, switchgears and uninterruptible power supplies (UPS) before reaching power distribution units (PDUs) and server racks. Similarly, precision cooling systems regulate thermal stability to protect sensitive IT and power equipment.

Throughout every stage, cable performance directly influences reliability and efficiency. Issues like heat buildup, mechanical stress or electromagnetic interference (EMI) can degrade performance and jeopardize uptime. Lake Cable products are engineered to meet or exceed UL, NEC and TIA standards, offering superior insulation, flexibility and flame resistance. Each cable is engineered to minimize energy loss, manage heat and maintain voltage stability under continuous load.

Low-Voltage and Heavy-Load Cables (300V–2kV): Engineered Power Solutions

Lake Cable’s low-voltage and 2kV power cables deliver dependable performance for control panels, lighting, IT racks and modular enclosures, as well as high-capacity feeder runs between UPS systems, switchboards and PDUs. These cables offer flexibility, high amperage and tight bend radii, up to 777 MCM, making them ideal for both fixed and modular installations. XLPE-insulated 2kV constructions provide excellent dielectric strength, thermal stability and reduced voltage drop for optimized energy efficiency and space in hyperscale and modular facilities. Custom type MC cables are also available as power whips for data center applications, speeding installation while maintaining electrical safety and performance.

Modular Data Center OEM Applications

In the modular data center OEM market, Lake Cable’s low-voltage and 2kV solutions are purpose-built for integration within prefabricated, containerized or edge data center modules where scalability, density and deployment speed are critical. These cables support rapid deployment and consistent quality across factory-built power and cooling systems.

Lake Cable products are optimized for this modular environment and offer:

  • Lightweight, flexible constructions for simplified transport and integration.
  • Durable insulation systems for variable temperatures and repeated redeployment.

By combining flexible low-voltage and 2kV options tailored for OEM and modular designs, Lake Cable enables faster builds, reduced installation costs and long-term reliability from factory to field.

BMS Cables: Smart Infrastructure for Intelligent Facilities

While power cables energize equipment, BMS cables enable the intelligence that manages it. They interconnect sensors, actuators and controllers that govern HVAC, lighting, cooling loops, fire detection and security, forming the backbone of automated facility management.

Lake Cable’s BMS, control and instrumentation cables maintain signal clarity in high-EMI environments through shielded twisted-pair and multi-conductor designs. The result is real-time thermal monitoring, predictive maintenance and optimized energy management, which are vital in both centralized and modular facilities.

Quality and Innovation, Proudly Built in the USA

Every Lake Cable product is designed, tested and proudly manufactured in the United States under rigorous quality control. Cell manufacturing ensures total oversight of materials, design and performance, enabling custom solutions for voltage, flexibility and flame rating.

Through continuous innovation in insulation, materials and sustainability, Lake Cable delivers products that enhance thermal performance, longevity and efficiency. Partnering closely with engineers, contractors and data center designers, Lake Cable powers today’s digital infrastructure, from hyperscale campuses to rapidly deployable modular data centers.

Why Choose Lake Cable and Wesco

As data centers expand to meet rising digital demands, Lake Cable provides the cornerstone to power them. With advanced low voltage, 2kV, BMS solutions, American-made quality and innovative engineering. As partners, Wesco and Lake Cable deliver advanced solutions to data center operators, contractors, OEM designers and procurement teams nationwide. With a focus on reliability, scalability and ease of installation, Wesco supports projects from design through deployment. Together, Wesco and Lake Cable enable greater efficiency, safety and dependability — powering the future of global data infrastructure, one connection at a time.



Managers walk manufacturing facility

Explore Lake Cable Data Center Solutions



 

ABOUT THE SPONSOR

This article was brought to you in partnership with Lake Cable.
Lake Cable, founded in 1995, is a family-owned U.S. manufacturer of wire and cable solutions, including low-voltage, industrial, utility, OEM and automation cables. Offering custom designs, private labeling and diverse configurations, all tailored for the application, Lake Cable delivers quality backed by its state-of-the-art copper facility and a customer-first approach.


You might also like