High school students walking up staircase



SPONSORED

Proven Life Safety Performance for K-12 Educational Facilities

The Honeywell Silent Knight Fire Alarm Control Panel meets the unique life safety needs of schools.


In today’s environment, K-12 educational facilities are experiencing increasing challenges with their fire and life safety needs. To protect students and faculty, it’s critical that your school has a defined emergency communication plan in place backed by a reliable life safety system that meets the latest code requirements.

K-12 Educational Life Safety Challenges

When it comes to protecting K-12 environments, there are unique challenges that must be addressed and planned for, including:

Building Design

Building designs must not compete with fire protection and life safety needs. It is important to get involved at the design concept stage to avoid potential conflicts.

System Integration

Identifying systems that benefit when designed to work together in the design concept phase ensures the most economic and robust solutions.

Clear Communication

In the event of a fire or other life safety emergency, it is critical that all students and faculty clearly understand the specific situation to take appropriate action.

Honeywell Silent Knight Keeps School Occupants Safe and Informed

Through Wesco’s strong partnership with Honeywell Silent Knight, we’re able to offer a comprehensive solution to meet the unique life safety needs of K-12 educational facilities.

The Silent Knight 6820EVS is an intelligent addressable fire alarm control panel combined with an emergency voice system conveniently integrated into a single panel. This single control panel meets UL requirements for both fire alarm systems (UL 864) and emergency communication/ mass notification (UL 2572) providing a convenient and cost-effective solution for both fire and emergency response needs within your K-12 facility. Silent Knight 6820EVS offers support for up to 1,110 addressable points for larger and more complex facilities. You can use the same audible visible appliance speakers for both fire and ECS voice messages throughout your school, making this a practical and economical solution for managing both fire and non-fire events.

In addition, Silent Knight 6820EVS is a preferred fire and ECS solution for building owners and the authority having jurisdiction (AHJ) due to the reliability of the fire alarm system and its strict adherence to NFPA code as a life safety system.

The Silent Knight 6820EVS system will help keep your students and faculty informed of both fire and life safety emergencies, with real time notifications and guidance.

Honeywell Silent Knight 6820EVS Honeywell Silent Knight 6820EVS

Silent Knight Features and Benefits

  • Supports both SK and SD protocols
  • Supports up to four amplifiers
  • Provides four built-in speaker circuits
  • Support for 16 built-in speaker group switches
  • Support for 15 recordable messages
  • Connect up to 17 panels with single-panel visibility
  • Built-in annunciator with LCD display
  • Four programmable task buttons
  • Onboard supervised microphone

When Silent Knight's on guard, you won't be caught off-guard.

Honeywell Silent Knight designs and manufactures commercial fire alarm and life safety systems and is a leader in the fire alarm industry with a broad portfolio of products offering advanced features and capabilities ideal for K-12 educational facilities. You'll find Silent Knight products at Wesco locations throughout the United States.



Fireman in a building

For more than 70 years, Honeywell has manufactured innovative fire detection and life safety solutions that deliver outstanding results.

 


ABOUT THE SPONSOR

This article was brought to you in partnership with Honeywell.
Honeywell invents and manufactures technologies that address some of the world’s most critical challenges around energy, safety, security, productivity and global urbanization. Honeywell Fire Solutions and Wesco have partnered for decades to deliver scalable and modern life safety solutions that meet our customers’ needs.



You might also like