Smart Building



SPONSORED

Wi-Fi 7 Deployment: Designing the Future of Connectivity


Oberon Logo

As demand for faster, more reliable wireless communication grows, the arrival of Wi-Fi 7 (IEEE 802.11be) marks a critical shift for enterprise and campus networks. With extremely high throughput, reduced latency and enhanced reliability, Wi-Fi 7 provides the foundation to support next-gen technologies like augmented and virtual reality, ultra-high-definition video and latency-sensitive industrial applications.

However, reaping the benefits of Wi-Fi 7 demands a strategic approach to infrastructure that considers power, cooling, cabling and, importantly, the physical mounting and enclosure of access points (APs).

Why Wi-Fi 7 Is a Game-Changer

Wi-Fi 7 takes a significant leap forward from Wi-Fi 6 and 6E with advancements that can deliver multi-gigabit performance – when the physical infrastructure is prepared to support them.

Some of the key advancements driving this progress include:

  • Wider 320 MHz Channels: Doubles the data rates of Wi-Fi 6/6E
  • 4096-QAM Modulation: Boosts data transmission within the same spectral footprint.
  • Multi-Link Operation (MLO): Enables simultaneous multi-band connections to optimize load balancing and reduce latency.
  • Enhanced MU-MIMO: Supports up to 16 spatial streams for dense device environments.

Mounting Solutions: More Than Just Placement

The choice and placement of mounting and enclosures for APs is critical for performance, safety and compliance. To ensure APs operate efficiently and reliably, it’s important to consider the individual environment and organizational needs when designing and deciding on infrastructure solutions.  

  • Healthcare: Use sealed enclosures that meet Infection Control Risk Assessment (ICRA) requirements to prevent airflow between spaces.
  • Financial Institutions and Government Agencies: Prioritize tamper-resistant enclosures for security.
  • Educational and Enterprise Campuses: Need to balance of aesthetics and performance to scale and adapt as needs change.
Oberon Model 1047-CW9178 Closed Oberon Model 1047-CW9178 Closed


Oberon, a division of Chatsworth Products (CPI), offers a comprehensive portfolio of mounts and enclosures tailored to address these unique needs. Different solutions can prioritize different needs, depending on the specific challenge or requirements of the organization.

  • Direct Attachment Mounts: Reduce signal degradation and simplify installation.
  • Environment-Specific Enclosures: Use ceiling tile enclosures for hard ceilings, locking models in secure areas and sealed boxes with HEPA filters for patient-care spaces.
  • Modular Designs: Plan for upgrades and accommodate evolving AP sizes and configurations.
  • Thermal Management: Wi-Fi 7 APs generate more heat, so ensuring proper airflow or including heat dissipation features is essential.
Oberon Model 1047-ARAP735 Closed Oberon Model 1047-ARAP735 Closed


Wi-Fi 7 Deployments Built for What’s Next

Wi-Fi 7 isn’t just an incremental update; it’s a foundation for future high-density and mission-critical applications, from smart factories to digital classrooms and immersive retail environments. That’s why a proactive approach to deployment is crucial.

Future-proof your Wi-Fi 7 deployment:

  • Start With a Site Assessment: Evaluate ceiling types, building codes, AP models and aesthetic requirements.
  • Plan for Scalability: Choose modular, upgradable solutions that can adapt to future needs.
  • Partner With Experts: Wesco can provide design consultation and pre-configured part numbers tailored to each deployment.
Oberon Model 1047-ARAP735 Open Oberon Model 1047-ARAP735 Open


Ultimately, the move to Wi-Fi 7 is about more than hardware upgrades – it’s about designing infrastructure that will adapt to tomorrow’s demands. With the right planning and partners, organizations can deploy a wireless environment that supports digital transformation and delivers the reliable, high-performance connectivity needed for years to come.



Oberon Model 1047

View our portfolio of Wi-Fi access point products from Oberon.


 


Oberon Logo

ABOUT THE SPONSOR

This article was brought to you in partnership with Oberon.

Oberon – a division of Chatsworth Products (CPI) – delivers innovative infrastructure solutions that protect customers’ information and communications technology investments. With global reach, rapid customization and over two decades of engineering expertise in data center, enterprise network and industrial solutions, CPI supports Fortune 500 and multinational clients as a true business partner.



You might also like